SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2Z/C3LHT23

  • ERIKS:23757577
  • Manufacturer:7316570370256
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides and a single row design optimised for high rotational speeds with low friction and vibration. It accommodates both radial and axial loads in either direction and is constructed from bearing steel for robustness. The integral sealing prolongs service life by retaining lubricant and excluding contaminants. The bearing is suitable for applications requiring minimal maintenance and straightforward mounting.

Features
  • Integral shield design retains lubricant and prevents contaminant ingress for longer service life
  • Optimised for low friction and vibration enabling reliable high-speed rotation in demanding systems
  • Accommodates radial and axial loads in both directions increasing operational flexibility
  • Constructed from bearing steel providing enhanced durability under continuous operation
  • Grease lubrication minimises maintenance requirements and supports consistent performance
Application & Usage
  • Used with electric motors requiring high rotational speed and minimal maintenance
  • Ideal for industrial fans subject to both radial and axial loading conditions
  • Compatible with conveyor systems in environments exposed to contaminants
Save to list

€10.29/ pieceexcl. VAT

€12.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing