SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2Z/C2LT

  • ERIKS:24002276
  • Manufacturer:7316570857597
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing offers a 15 mm inner diameter and 32 mm outer diameter. The bearing supports axial and radial loads through its deep groove design. A maximum basic dynamic load of 5.85 kN is supported. The component is available with seals or shields for enhanced protection. Limiting and reference speeds are specified for reliable high-speed operation.

Features
  • Deep groove geometry enables simultaneous radial and axial load carrying
  • Seals or shields protect against contaminants enhancing bearing service life
  • Compact 9 mm width allows use in restricted axial mounting spaces
  • Supports maximum dynamic load of 5.85 kN for demanding applications
  • High limiting speed of 26000 r/min enables use in fast-rotating machinery
Application & Usage
  • Used with medium size electric motors in industrial environments
  • Ideal for machinery requiring compact bearings with high-speed capability
  • Compatible with equipment exposed to light contamination conditions
Save to list

€11.05/ pieceexcl. VAT

€13.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing