






€11.53/ pieceexcl. VAT
€13.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6002 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | LHT23 |
Dynamic load rating | 5.85 kN |
Static load rating | 2.85 kN |
Limiting speed | 14000 rpm |
Weight | 0.063 lb |
Weight | 0.031 kg |
B | 9 mm |