SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2Z/C2

  • ERIKS:23757555
  • Manufacturer:7316570070675
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is engineered for low friction and optimised for high rotational speeds. It accommodates both radial and axial loads in either direction and is designed for minimal maintenance. Integral shields help retain lubricant and exclude contaminants prolonging service life. The bearing features a robust versatile construction suitable for demanding operational environments.

Features
  • Integral shields retain lubricant and exclude contaminants for longer service life
  • Optimised low friction design enables high-speed operation in demanding conditions
  • Accommodates radial and axial loads in both directions for versatile application
  • Sheet metal cage provides durability and consistent performance under load
  • Bearing steel construction ensures high strength and reliable wear resistance
Application & Usage
  • Used with electric motors requiring low noise and high-speed rotation
  • Ideal for conveyors operating under continuous radial and axial loads
  • Compatible with pumps needing reliable
  • long-service rolling elements
Save to list

€8.66/ pieceexcl. VAT

€10.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing