SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2RSLTN9/C3LHT23

  • ERIKS:24002265
  • Manufacturer:7316571818771
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features seals on both sides and a non-metallic cage for versatile performance. Its design enables accommodation of both radial and axial loads ensuring low friction and reduced vibration. The integral sealing system prolongs service life by retaining lubricant and blocking contaminants. Its robust construction and optimised geometry support high rotational speeds and reliable operation in demanding environments.

Features
  • Non-metallic cage minimises friction and vibration for smoother machine operation
  • Integral seal on both sides keeps lubricant in and contaminants out for extended service life
  • Single row design accommodates radial and axial loads for versatile mounting options
  • Low-friction sealing supports high rotational speeds and efficient performance
  • Bearing steel construction provides robust durability under challenging operating conditions
Application & Usage
  • Used with electric motors requiring high rotational speeds and low maintenance
  • Ideal for automated conveyor systems in industrial processing lines
  • Compatible with compact gearboxes where space and reliability are critical
Save to list

€11.83/ pieceexcl. VAT

€14.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing