SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2RSH/C3LHT23

  • ERIKS:13197121
  • Manufacturer:7316571814346
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a compact design with an inner diameter of 12 mm and outer diameter of 28 mm. The bearing provides a load rating of 5.4 kN and operates at limiting speeds up to 17000 revolutions per minute. Equipped with seals it is suitable for applications requiring protection against contaminants. Its 8 mm width supports installation in restricted spaces. The 6001 series specification ensures compatibility in various industrial assemblies.

Features
  • Sealed design helps protect internal components from dust and moisture ingress
  • High limiting speed of 17000 r/min enables use in fast rotating machinery
  • Compact 8 mm width allows integration in space-constrained equipment layouts
  • Load rating of 5.4 kN accommodates medium-duty operational demands effectively
  • Standard 6001 series dimensions ensure straightforward replacement and interchangeability
Application & Usage
  • Used with small electric motors in light industrial processes
  • Ideal for conveyor rollers requiring moderate load support
  • Compatible with gearboxes in precision mechanical assemblies
Save to list

€10.51/ pieceexcl. VAT

€12.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6001
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
28 mm
Width
8 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
LHT23
Dynamic load rating
5.4 kN
Static load rating
2.36 kN
Limiting speed
17000 rpm
Weight
0.022 kg
Weight
0.047 lb
B
8 mm
d
12 mm