SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2Z/LHT23

  • ERIKS:13197105
  • Manufacturer:7316577739964
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features shields on both sides for protection. Its robust design accommodates both radial and axial loads enabling high rotational speeds. The integral non-contact sealing retains lubricant and excludes contaminants resulting in extended service life. With optimised low friction and low vibration it is suitable for demanding industrial environments.

Features
  • Integral shield design retains lubricant and prevents contamination
  • reducing maintenance requirements
  • Low friction and vibration enable reliable operation at high rotational speeds for critical applications
  • Accommodates radial and axial loads in both directions
  • increasing operational versatility
  • Bearing steel construction ensures durability and consistent performance in harsh environments
  • Sheet metal cage provides stability and supports smooth rolling element movement
Application & Usage
  • Used with electric motors requiring compact
  • low-noise bearing solutions
  • Ideal for industrial gearboxes operating at high speeds
  • Compatible with conveyors demanding long service life and minimal maintenance
Save to list

€8.63/ pieceexcl. VAT

€10.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing