SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2Z/C3LHT23

  • ERIKS:23757541
  • Manufacturer:7316570257212
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 10 mm inner diameter and 26 mm outer diameter. Designed with a width of 8 mm it supports loads up to 4.75 kN. The bearing is equipped with seals or shields to enhance durability. Suitable for high-speed applications with a limiting speed of 40000 r/min.

Features
  • Seals or shields provide effective protection against contamination and extend service life
  • Limiting speed of 40000 r/min enables reliable operation in high-speed machinery
  • Load rating of 4.75 kN supports demanding mechanical applications with consistent performance
  • 8 mm width optimises compactness for installations with restricted space requirements
  • Deep groove design ensures stable operation and minimises friction under radial and axial loads
Application & Usage
  • Used with medium size electric motors requiring high rotational speeds
  • Ideal for machinery where compact bearing dimensions are essential
  • Compatible with industrial equipment needing robust load carrying capability
Save to list

€8.63/ pieceexcl. VAT

€10.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6000