






28,68 €/ pieceexcl. VAT
34,70 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6002 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.88 kN |
Static load rating | 2.8 kN |
Reference speed | 50000 rpm |
Limiting speed | 32000 rpm |
Weight | 0.026 kg |