






€422.79/ pieceexcl. VAT
€511.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6312 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 85.2 kN |
Static load rating | 52 kN |
Reference speed | 11000 rpm |
Limiting speed | 7000 rpm |
Weight | 1.675 kg |