






€1,635.96/ pieceexcl. VAT
€1,979.51incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6226 |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 40 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 156 kN |
Static load rating | 132 kN |
Reference speed | 5600 rpm |
Limiting speed | 3600 rpm |
Weight | 5.76 kg |