SKF

SKF Single row deep groove ball bearing closure on both sides 61902-2Z/C3

  • ERIKS:14622072
  • Manufacturer:7316572888858
Image 1
Image 2
Image 1
Image 2
Overview This deep groove ball bearing features single row construction optimised for both radial and axial loads. The non-contact shield on both sides helps retain lubricant and protects against contamination. The robust bearing steel construction and low friction design enable high rotational speeds with reduced noise and vibration. The C3 clearance and grease lubrication extend service life and minimise required maintenance. Features
  • Non-contact shields retain lubricant and reduce contamination ingress for longer bearing life
  • C3 clearance accommodates thermal expansion reducing the risk of premature failure
  • Sheet metal cage provides durable guidance for rolling elements under demanding conditions
  • Optimised deep groove geometry supports high rotational speeds with low friction
  • Grease lubrication ensures consistent operation and lowers maintenance requirements
Application & Usage
  • Used with electric motors requiring quiet and efficient operation
  • Ideal for industrial gearboxes needing reliable high-speed rotation
  • Compatible with pumps in environments exposed to moderate contamination
Save to list

€14.51/ pieceexcl. VAT

€17.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61902
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
4.36 kN
Static load rating
2.24 kN
Reference speed
56000 rpm
Limiting speed
28000 rpm
Weight
0.0161 kg
Weight
0.035 lb
B
7 mm
D
28 mm
d
15 mm