
€35.95/ pieceexcl. VAT
€43.50incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 729124 |
Type | Ball Bearing Hub Bearing Unit |
Material | Steel |
Cage | Sheet metal |
Lubrication | None |
Dynamic load rating | 4400 kN |
Static load rating | 93000 kN |
Reference speed | 180000 rpm |
Fatigue load limit | 28 kN |
Limiting speed | 90000 rpm |
Performance class | Single row |
Weight | 45813 kg |
da_max | 72 mm |
B | 88 mm |
b | 88 mm |
C | 15 mm |
D | 500 mm |
d | 500 mm |
D1 | 230 mm |
d1 | 230 mm |
D2 | 220 mm |
d2 | 342 mm |
Da_max | 72 mm |
f | 28 mm |