






€33.07/ pieceexcl. VAT
€40.01incl. VAT
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAGD |
Type | LAGD 60/HB2 |
Drive mechanism | Gass cell |
Container volume | 60 ml |
Lubricant | LGHB 2 |
DIN standard | DIN 51825 KP2N-20 |
Approval | Ex-Zone 0 |
Ambient temperature | from -20 to 60 °C |
Operating temperature | from -20 to 150 °C |
Max. operating pressure | 5 bar |
Number of connections | 100 % |
Maximum length of feedlines | 0.3 m |
Degree of protection (IP) | 68 |
Storage temperature unit | 20 °C |
Storage time in months | 24 |
Nominal service time | Adjustable: 1-12 Months |
Weight | 0.13 kg |
Diameter | 50 mm |
Connection | R 1/4" |
€3,209.88/ pieceexcl. VAT
€3,883.95incl. VAT
1 In stock - Estimated delivery date 10/11/2026€1,076.35/ pieceexcl. VAT
€1,302.38incl. VAT
1 In stock - Estimated delivery date 10/11/2026€524.35/ pieceexcl. VAT
€634.46incl. VAT
9 In stock - Estimated delivery date 10/11/2026€5.33/ pieceexcl. VAT
€6.45incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026€5.33/ pieceexcl. VAT
€6.45incl. VAT
363 In stock - Estimated delivery date 10/11/2026€9.47/ pieceexcl. VAT
€11.46incl. VAT
6 In stock - Estimated delivery date 10/11/2026€12.87/ pieceexcl. VAT
€15.57incl. VAT
112 In stock - Estimated delivery date 10/11/2026