






€34.91/ pieceexcl. VAT
€42.24incl. VAT
203 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAGD |
Type | LAGD 125/HB2 |
Drive mechanism | Gass cell |
Container volume | 125 ml |
Lubricant | LGHB 2 |
DIN standard | DIN 51825 KP2N-20 |
Approval | Ex-Zone 0 |
Ambient temperature | from -20 to 60 °C |
Operating temperature | from -20 to 150 °C |
Max. operating pressure | 5 bar |
Number of connections | 100 % |
Maximum length of feedlines | 0.3 m |
Degree of protection (IP) | 68 |
Storage temperature unit | 20 °C |
Storage time in months | 24 |
Nominal service time | Adjustable: 1-12 Months |
Weight | 0.2 kg |
Diameter | 50 mm |
Connection | R 1/4" |
€3,209.88/ pieceexcl. VAT
€3,883.95incl. VAT
1 In stock - Estimated delivery date 16/11/2026€17.75/ pieceexcl. VAT
€21.48incl. VAT
230 In stock - Estimated delivery date 16/11/2026€524.35/ pieceexcl. VAT
€634.46incl. VAT
7 In stock - Estimated delivery date 16/11/2026€1,076.35/ pieceexcl. VAT
€1,302.38incl. VAT
1 In stock - Estimated delivery date 16/11/2026€18.02/ pieceexcl. VAT
€21.80incl. VAT
1 In stock - Estimated delivery date 16/11/2026€9.47/ pieceexcl. VAT
€11.46incl. VAT
36 In stock - Estimated delivery date 16/11/2026€9.47/ pieceexcl. VAT
€11.46incl. VAT
6 In stock - Estimated delivery date 16/11/2026€6.15/ pieceexcl. VAT
€7.44incl. VAT
Sold per: 10Min. order: 10
90 In stock - Estimated delivery date 16/11/2026