

€211.55/ pieceexcl. VAT
€255.98incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMAS |
Type | Tool Case |
Series | TMAS |
Type | Tool Case |
Length | 530 mm |
Width | 110 mm |
Width | 14.2 in |
Height | 360 mm |
Height | 4.3 in |
Depth | 109.22 mm |
Outside dimension 2 | 360 MMT |
Weight | 2.2 kg |
Model | Assortment case |
Other indications | Inlay For TMAS340 |