SKF

SKF Set stainless steel shims 20 pieces 90x80x32mm 2.00mm StS C-200

  • ERIKS:23572023
Image 1
Image 2
Image 1
Image 2
Save to list

€85.26/ setexcl. VAT

€103.16incl. VAT

20 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STC
Material
Stainless steel
Thickness
2 mm
Width
80 mm
Length
90 mm
Width opening
32 mm