SKF

SKF Set stainless steel shims 20 pieces 75x70x23mm 0.10mm StS B-010

  • ERIKS:23572009
Image 1
Image 2
Image 1
Image 2

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STB
Material
Stainless steel
Thickness
0.1 mm
Width
70 mm
Length
75 mm
Width opening
23 mm