SKF

SKF Set stainless steel shims 20 pieces 55x50x15mm 2.00mm StS A-200

  • ERIKS:23572007
Image 1
Image 2
Image 1
Image 2
Save to list

€42.62/ setexcl. VAT

€51.57incl. VAT

11 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STA
Material
Stainless steel
Thickness
2 mm
Width
50 mm
Length
55 mm
Width opening
15 mm