SKF

SKF Set stainless steel shims 20 pieces 55x50x15mm 0.40mm StS A-040

  • ERIKS:23572003
Image 1
Save to list

€28.08/ setexcl. VAT

€33.98incl. VAT

15 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STA
Material
Stainless steel
Thickness
0.4 mm
Width
50 mm
Length
55 mm
Width opening
15 mm