SKF

SKF Set stainless steel shims 20 pieces 125x105x44mm 0.40mm StS D-040

  • ERIKS:23572027
Image 1
Image 2
Image 1
Image 2
Save to list

€68.60/ setexcl. VAT

€83.01incl. VAT

14 In stock - Available while stock lasts - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STD
Material
Stainless steel
Thickness
0.4 mm
Width
105 mm
Length
125 mm
Width opening
44 mm