






€61.59/ setexcl. VAT
€74.52incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMAS |
Type | Slotted Shim |
Material | Stainless steel 304 |
Thickness | 3 mm |
Width | 50 mm |
Length | 50 mm |
Width opening | 13 mm |
€1,829.88/ pieceexcl. VAT
€2,214.15incl. VAT
11 In stock - Estimated delivery date 13/11/2026€1,205.15/ setexcl. VAT
€1,458.23incl. VAT
Estimated delivery date - 17/11/2026€2,575.08/ setexcl. VAT
€3,115.85incl. VAT
Estimated delivery date - 17/11/2026€1,168.35/ setexcl. VAT
€1,413.70incl. VAT
Estimated delivery date - 17/11/2026