

€11.10/ pieceexcl. VAT
€13.43incl. VAT
31 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | G |
Inner Diameter | 50 mm |
Outer diameter | 62 mm |
Width | 5 mm |
Execution | Single lip |
Metal reinforcement | Yes |
Material | NBR |
Operating temperature | from -30 to 110 |
€5.50/ pieceexcl. VAT
€6.65incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/11/2026