SKF

SKF Sealing Ring for Needle Bearing Single lip G 28X35X4

  • ERIKS:24003399
  • Manufacturer:7316571141312
Image 1
G design radial shaft seals are made of acrylonitrile-butadiene rubber (NBR). The seals for shaft diameters ≥ 8 mm are reinforced with sheet steel. The rubber outside diameter enhances the seal around the housing bore and reduces the risk of damage to the seal and housing during installation and removal. To attain an adequate degree of rigidity for seals for shaft diameters ≤ 7 mm, the rubber material is metal cased. These seals are identified by the designation suffix S.

If the seal is to be used primarily for lubricant retention it should be mounted with the lip facing inward. If the primary purpose of the seal is to exclude contaminants, the lip should face outward, away from the bearing.
Save to list

€7.38/ pieceexcl. VAT

€8.93incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
G
Inner Diameter
28 mm
Outer diameter
35 mm
Width
4 mm
Execution
Single lip
Metal reinforcement
Yes
Material
NBR
Operating temperature
from -30 to 110