

€5.38/ pieceexcl. VAT
€6.51incl. VAT
18 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | G |
Inner Diameter | 12 mm |
Outer diameter | 19 mm |
Width | 3 mm |
Execution | Single lip |
Metal reinforcement | Yes |
Material | NBR |
Operating temperature | from -30 to 110 |