SKF

SKF Rubber seating ring RIS 208 A

  • ERIKS:23769327
  • Manufacturer:7316570385830
Image 1
Rubber seat ring intended to cushion Y-bearings in pressed steel housings. Suitable for Y-Bearing Insert with outer diameter D=80.
Save to list

€7.87/ pieceexcl. VAT

€9.52incl. VAT

28 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RIS
Outer Diameter
85.3 mm
Width
24 mm