SKF

SKF Rubber seating ring RIS 207 A

  • ERIKS:23769326
  • Manufacturer:7316570468908
Image 1
Rubber seat ring intended to cushion Y-bearings in pressed steel housings. Suitable for Y-Bearing Insert with outer diameter D=72.
Save to list

€7.18/ pieceexcl. VAT

€8.69incl. VAT

19 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RIS
Outer Diameter
80.3 mm
Width
23 mm