

€522.59/ pieceexcl. VAT
€632.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SILA |
Type | Rod End |
Inner Diameter | 50 mm |
Thread Size | M 45x3 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE fabric |
With sealing | Yes |
Dynamic load rating | 440 N |
Static load rating | 270 N |
B | 35 mm |
C | 35 mm |
C1 | 31 mm |
d | 50 mm |
D | 50 mm |
d1 | 114 mm |
D1 | 114 mm |
d2 | 114 mm |
d4 | 70 mm |
dk | 66 mm |
F | 31 mm |
G | M45 x 3 mm |
h | 160 mm |
K | 219 mm |
H | 160 mm |
h1 | 160 mm |
H1 | 160 mm |
I3 | 68 mm |
I4 | 219 mm |
I5 | 30 mm |
I7 | 58 mm |
W | 60 mm |