SKF

SKF Rod end Requiring maintenance Steel/steel Welding shank SCF 80 ES

  • ERIKS:23769601
  • Manufacturer:7316570303247
Image 1
Image 2
Image 1
Image 2
Heavy duty design Hydraulic Rod End. A steel housing with a rectangular section welding face fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€649.06/ pieceexcl. VAT

€785.36incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SCF..ES
Inner Diameter
80 mm
Thread type
Welding shank
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
d
80 mm