SKF

SKF Rod end Requiring maintenance Steel/steel Welding shank SC 45 ES

  • ERIKS:23769588
  • Manufacturer:7316577105974
Image 1
Image 2
Image 1
Image 2
Hydraulic Rod End manufactured to ISO12240-4. A steel housing with a circular welding face, a concentric locating pin on the shank base and a 45º welding chamfer. Fitted with a spherical plain bearing located by annular staking giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€204.71/ pieceexcl. VAT

€247.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SC..ES
Inner Diameter
45 mm
Thread type
Welding shank
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
d
45 mm
Alternatives

€180.26/ pieceexcl. VAT

€218.11incl. VAT

Estimated delivery date - 16/11/2026