SKF

SKF Rod end Requiring maintenance Steel/steel Internal thread right hand With sealing SIA 60 ES-2RS

  • ERIKS:23769695
  • Manufacturer:7316570666793
Image 1
Image 2
Image 1
Image 2
Rod End manufactured to ISO12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing. Fitted with rubber seals to protect from contaminants.
Save to list

€743.93/ pieceexcl. VAT

€900.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIA..ES-2RS
Inner Diameter
60 mm
Thread Size
M 52x3
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
Alternatives

€656.22/ pieceexcl. VAT

€794.03incl. VAT

Estimated delivery date - 16/11/2026