SKF

SKF Rod end Requiring maintenance Steel/steel Internal thread right hand With sealing SI 80 ES-2RS

  • ERIKS:23769691
  • Manufacturer:7316570378290
Image 1
Image 2
Image 1
Image 2
Rod End manufactured to ISO12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing. Fitted with rubber seals to protect from contaminants.
Save to list

€1,462.45/ pieceexcl. VAT

€1,769.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SI..ES-2RS
Inner Diameter
80 mm
Thread Size
M 80
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes