SKF

SKF Rod end Requiring maintenance Steel/steel Internal thread left hand SIL 30 ES

  • ERIKS:23769739
  • Manufacturer:7316576609602
Image 1
Image 2
Image 1
Image 2
Rod End manufactured to ISO12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on steel sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€141.52/ pieceexcl. VAT

€171.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIL..ES
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
d
30 mm
Alternatives

€125.60/ pieceexcl. VAT

€151.98incl. VAT

Estimated delivery date - 12/11/2026