SKF

SKF Rod end Requiring maintenance Steel/steel External thread left hand SAL 30 ES

  • ERIKS:23769550
  • Manufacturer:7316577105462
Image 1
Image 2
Image 1
Image 2
Design:
Rod end with a threaded shank, requiring maintenance.
With an open bearing (without seals), can be lubricated via the relubrication facility in the rod end housing and via the pin (shaft). External (male) left-hand thread.

Sliding contact surface combination: Steel/steel
Suitable for heavy static or alternating loads, shock loads.
Steel/steel rod ends consist of a rod end housing and a steel/steel radial spherical plain bearing, where the outer ring is secured in the housing.
Save to list

€132.77/ pieceexcl. VAT

€160.65incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SAL..ES
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Alternatives

€115.62/ pieceexcl. VAT

€139.90incl. VAT

Estimated delivery date - 13/11/2026