




33,10 €/ pieceexcl. VAT
40,05 €incl. VAT
78 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SIKAC..M |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
B | 12 mm |
d | 8 mm |
D | 25 mm |