




€34.78/ pieceexcl. VAT
€42.08incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SILKAC..M |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
B | 12 mm |
d | 8 mm |
D | 25 mm |