SKF

SKF Rod end Requiring maintenance Steel/Bronze Internal thread left hand SILKAC 30 M

  • ERIKS:23769758
  • Manufacturer:7316570793789
Image 1
Image 2
Image 1
Image 2
Rod End manufactured to ISO 12240-4. A zinc plated steel housing fitted with a spherical plain bearing giving a steel on bronze sliding contact surface. Requires maintenance via grease nipple in the housing.
Save to list

€244.58/ pieceexcl. VAT

€295.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SILKAC..M
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
d
30 mm
Alternatives

€189.88/ pieceexcl. VAT

€229.75incl. VAT

Estimated delivery date - 12/11/2026