SKF

SKF Rod end Requiring maintenance Steel/Bronze External thread left hand SALKAC 30 M

  • ERIKS:23769571
  • Manufacturer:7316570527025
Image 1
Image 2
Image 1
Image 2
Rod End Bearing,Metric,Left Hand Male Th
Save to list

€183.42/ pieceexcl. VAT

€221.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SALKAC..M
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
d
30 mm
Alternatives

€170.06/ pieceexcl. VAT

€205.77incl. VAT

Estimated delivery date - 11/11/2026