




€63.04/ pieceexcl. VAT
€76.28incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SI..C |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 14 mm |
d | 17 mm |
D | 47 mm |
€48.13/ pieceexcl. VAT
€58.24incl. VAT
81 In stock - Estimated delivery date 10/11/2026