




€52.29/ pieceexcl. VAT
€63.27incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SI..C |
Inner Diameter | 15 mm |
Thread Size | M 14 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 12 mm |
d | 15 mm |
D | 41 mm |
€46.22/ pieceexcl. VAT
€55.93incl. VAT
1 In stock - Estimated delivery date 10/11/2026