

€25.49/ pieceexcl. VAT
€30.84incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SFIK..F |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
With sealing | No |