






€58.55/ pieceexcl. VAT
€70.85incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RMS |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 19.05 mm |
Outer Diameter | 50.8 mm |
Width | 17.462 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 18.6 kN |
Static load rating | 9.3 kN |
Reference speed | 28000 rpm |
Limiting speed | 18000 rpm |
Performance class | Single row |
Weight | 0.204 kg |