






€77.45/ pieceexcl. VAT
€93.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RLS |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12.7 mm |
Outer Diameter | 33.338 mm |
Width | 9.525 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 7.28 kN |
Static load rating | 3.1 kN |
Reference speed | 45000 rpm |
Limiting speed | 32000 rpm |
Performance class | Single row |
Weight | 0.038 kg |
Weight | 0.084 lb |