






€79.20/ pieceexcl. VAT
€95.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RLS |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 38.1 mm |
Outer Diameter | 82.55 mm |
Width | 19.05 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 30.7 kN |
Static load rating | 19 kN |
Reference speed | 18000 rpm |
Limiting speed | 11000 rpm |
Performance class | Single row |
Weight | 0.44 kg |
Weight | 0.97 lb |