SKF

SKF Reversible universal jaw puller TMMR 160F

  • ERIKS:23770673
  • Manufacturer:7316571527314
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The multi-purpose Reversible Jaw Pullers are suitable for internal and external pulling of bearings and other components, such as gears and pulleys. The standard range of eight pullers can accommodate a wide range of bearing and component sizes. Adding extra versatility to the TMMR..F puller programme, the four largest sizes are also available with extra long arms as a standard option (TMMR ….XL). The extra long arms help to dismount bearings and components placed far from the shaft end. For more versatility, the extra long arms can be further extended by adding extension pieces.
  • An essential and versatile tool for every workshop allows for external and internal pulling applications.
  • Self-locking arms for easy adjustment of width of grip.
  • Hexagonal head on beam enables rotation of puller and bearing during dismounting, improving ease of use.
  • Wide gripping range from 23 mm internal to 350 mm external, enables many bearings and components to be dismounted.
  • Unlike many similar pullers, the pullers can be used up to their full rated load capacity without permanently deforming the puller arms.
  • Arms and beam are zinc passivated for enhanced corrosion resistance and easy cleaning.
  • The extra long arm extension pieces, designed to be easy to fit and remove, can be used to further increase the effective arm length. Using extension pieces does not compromise the overall puller strength.
  • The Reversible Jaw Pullers can also be supplied as three different sets, complete with a workshop stand.
Save to list

€171.07/ pieceexcl. VAT

€206.99incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMMR..F
Series
TMMR..F
Clamping spread
68-164 mm
Clamping reach
143 mm
Clamping spread (internal pulling)
from 114 to 163 mm
Number of hooks
2
Reversible arms
Yes
Weight
2300 g
Alternatives

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Sold per: 30Min. order: 30

30 In stock - Estimated delivery date 05/11/2026
Spare parts & accessories
Product Image

SKF Spring-loaded nose piece TMMR 16/35XL-5

  • Eriks:13378596
  • Manufacturer:TMMR 16/35XL-5

€44.11/ pieceexcl. VAT

€53.37incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

SKF Arm set TMMR 16/20XL-1

  • Eriks:12436804
  • Manufacturer:TMMR 16/20XL-1

€202.35/ pieceexcl. VAT

€244.84incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Related products

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Sold per: 30Min. order: 30

30 In stock - Estimated delivery date 05/11/2026