






€140.71/ pieceexcl. VAT
€170.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMMR..F |
Series | TMMR..F |
Clamping spread | 41-124 mm |
Clamping reach | 124 mm |
Clamping spread (internal pulling) | from 95 to 139 mm |
Number of hooks | 2 |
Reversible arms | Yes |
Weight | 1100 g |
€7.26/ pieceexcl. VAT
€8.78incl. VAT
Sold per: 30Min. order: 30
30 In stock - Estimated delivery date 05/11/2026€7.26/ pieceexcl. VAT
€8.78incl. VAT
Sold per: 30Min. order: 30
30 In stock - Estimated delivery date 05/11/2026