




€1,099.91/ pieceexcl. VAT
€1,330.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES-2RS |
Inner Diameter | 127 mm |
Outer Diameter | 196.85 mm |
Width | 111.125 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 111.125 mm |
d | 127 mm |
D | 196.85 mm |