




€487.59/ pieceexcl. VAT
€589.98incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES-2RS |
Inner Diameter | 88.9 mm |
Outer Diameter | 139.7 mm |
Width | 77.775 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 77.775 mm |
d | 88.9 mm |
D | 139.7 mm |