




€40.16/ pieceexcl. VAT
€48.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES |
Inner Diameter | 25.4 mm |
Outer Diameter | 41.275 mm |
Width | 22.225 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 22.225 mm |
d | 25.4 mm |
D | 41.275 mm |