




€36.12/ pieceexcl. VAT
€43.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES |
Inner Diameter | 19.1 mm |
Outer Diameter | 31.7 mm |
Width | 16.6 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 16.6 mm |
d | 19.1 mm |
D | 31.7 mm |